Shop All Tags
C.H. Hanson
Blk Tag, 1-1/2 x 1-1/2 In, Brs, Sq, PK25
Mfr # 43653
Zoro # G4911961
product price: $23.75
/pk 25, $0.95/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Character Series Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 43653
- Zoro # G4911961
- UPC # 081834424521
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Mounting Hole Diameter | 0.1875 in |
Details
Material | Brass |
Color | Brass |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Square |
Shape | Square |
Number Series | Blank |
Item | Blank Tag |
Thickness | 0.04 in |
Indoor/Outdoor Usage | Indoor/Outdoor |
Number Sequence | Not Numbered |
Chemical Resistant | No |
Maximum Service Temperature | 150 Degrees F |
Write on Surface | Yes |
Abrasion Resistant | Yes |
Corrosion Resistant | Yes |
Minimum Service Temperature | -50 Degrees F |
Graffiti Resistant | No |
UV Resistant | Yes |
Printed Language | No Text |
Description
Blank Tag, Tag Shape Square, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE ProFlex 500 Elbow Support-Large (16004)
- MILWAUKEE TOOL Hard Cap Gel Knee Pads (48-73-6010)
- SIGNMISSION OSHA, 10" Height, Rigid Plastic, 14" x 10", Landscape, Shipping And Receiving Warehouse Sign (OS-MISC-P-1014-L-19513)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Fuchsia, Size 8.5-9, PR (457406W-079-40)
- C.H. HANSON Blk Tag, 2 x 2 In, Brs, Rnd, PK25 (42882)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK25 (43106)
- C.H. HANSON Blank Tag, Rectangle, Blue, PK5 (43051)
- C.H. HANSON Blank Tag, Rectangle, Black, PK5 (43040)
- C.H. HANSON Nbr Tag, 1 x 1 In, 76-100 (40006)
- C.H. HANSON Blank Tag, Round, Yellow, PK5 (43083)
- 5S SUPPLIES 5S Red Tags Wired, 1000PK (5SRDTG-1000)
- C.H. Hanson Tags