Shop All Tags
C.H. Hanson
Blank Tag, Square, Steel, PK25
Mfr # 43135
Zoro # G5805134
product price: $12.75
/pk 25, $0.51/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Stainless Steel
- Color Silver
- Height 1 1/4 in
- Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 43135
- Zoro # G5805134
- UPC # 081834431352
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 1/4 in |
Width | 1 1/4 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Description
Blank Tag, Tag Shape Square, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE SAFETY 6" Weightlifting / Back Support Belt w/Low Profile Torque Ring Closure & Waterproof Foam Core - Med (40152-M)
- MOLDEX Meteors(R) Disposable Soft Foam Ear Plugs, Bell Shape, 33 dB, Green, 200 PK (6870)
- SIGNMISSION Parking Area Up Right Arrow Symbol Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24381 (A-1218-24381)
- NOTRAX 5 ft Static Dissipative Mat 5 ft Thick, PVC (825S0035BY)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK3 (43117)
- C.H. HANSON 2 Square Stainless Steel Tags, PK100 (41463)
- C.H. HANSON Blank Tag, Rectangle, Orange, PK5 (43049)
- C.H. HANSON Blank Tag, 1-1/2inHx1-1/2inW, PK100 (41857)
- C.H. HANSON Blank Tag, Square, Red, PK5 (43033)
- C.H. HANSON 1 In Brass Tags 101 T 125 (40007)
- BRADY Blank Tag, Tyvek, White, 5-3/4in.H, PK1000 (102038)
- C.H. Hanson Tags