Shop All Tags
C.H. Hanson
Blank Tag, Square, Red, PK5
Mfr # 43033
Zoro # G5505981
product price: $10.99
/pk 5, $2.20/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 2 in
- Width 2 in
- Character Series Blank
- Character Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 43033
- Zoro # G5505981
- UPC # 081834430331
- Country of Origin United States
- Category Tags
Dimensions
Height | 2 in |
Width | 2 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Aluminum |
Color | Red |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Square |
Number Series | Blank |
Item | Blank Tag |
Shape | Square |
Indoor/Outdoor Usage | Indoor/Outdoor |
Thickness | 0.04 in |
Number Sequence | Not Numbered |
Write on Surface | Yes |
UV Resistant | Yes |
Maximum Service Temperature | 150 Degrees F |
Abrasion Resistant | No |
Minimum Service Temperature | -50 Degrees F |
Corrosion Resistant | Yes |
Graffiti Resistant | No |
Printed Language | No Text |
Chemical Resistant | No |
Description
Blank Tag, Tag Shape Square, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX N95 Disposable Respirator, S, White, PK15 (2601N95)
- SAFEWAZE Latitude HD 11' Web Dual SRL: FS-EX313, Carabiner, Rebar Hook (FS-FSP14095-W-RBH)
- SAS SAFETY Derma-Max, Nitrile Exam Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, Blue (SA6609-40)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Red, 24VAC/DC (191XL-024R)
- C.H. HANSON Blank Tag, Round, Red, PK5 (43008)
- C.H. HANSON Blank Tag, 1-3/32inH x 1-3/32inW, PK100 (41832)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43113)
- C.H. HANSON Blank Tag, Round, Steel, PK10 (43128)
- C.H. HANSON Blank Tag, Round, Orange, PK5 (43014)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK25 (43110)
- MIDWEST FASTENER Yellow Plastic Key Tags with Chains 5PK (35542)
- C.H. Hanson Tags