Shop All Tags
C.H. Hanson
Blank Tag, Square, Red, PK5
Mfr # 43023
Zoro # G3011368
product price: $5.99
/pk 5, $1.20/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 1 in
- Width 1 in
- Character Series Blank
- Character Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 43023
- Zoro # G3011368
- UPC # 081834430232
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 in |
Width | 1 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Aluminum |
Color | Red |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Square |
Number Series | Blank |
Shape | Square |
Item | Blank Tag |
Indoor/Outdoor Usage | Indoor/Outdoor |
Thickness | 0.04 in |
Write on Surface | Yes |
UV Resistant | Yes |
Chemical Resistant | No |
Number Sequence | Not Numbered |
Minimum Service Temperature | -50 Degrees F |
Abrasion Resistant | No |
Maximum Service Temperature | 150 Degrees F |
Graffiti Resistant | No |
Corrosion Resistant | Yes |
Printed Language | No Text |
Description
Blank Tag, Tag Shape Square, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, L, PR (2051-L (9))
- ACCUFORM Emergency Sign, Weather Shelter Area, 8X8, Height: 6" (PSP141)
- MILLER ELECTRIC ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, M (258097)
- GLOBAL EQUIPMENT Protective Steel Barrier Post For Single Rail, 18"H , Yellow (436731 (C-1))
- C.H. HANSON Blank Tag, Round, Blue, PK5 (43011)
- C.H. HANSON 1 In Brass Tags 101 T 125 (40007)
- C.H. HANSON Blank Tag, Rectangle, Black, PK5 (43035)
- C.H. HANSON Blank Tag, Size 1 3/8 Inches, PK100 (41849)
- C.H. HANSON Blank Tag, Round, Orange, PK5 (43019)
- C.H. HANSON Blank Tag, Round, Red, PK5 (43013)
- PARTNERS BRAND Inventory Tags, 3 Part Carbonless # 8, (8500-8999), 6 1/4" x 3 1/8", White/Manila, 500/Case (G16181)
- C.H. Hanson Tags