Shop All Tags
C.H. Hanson
Blank Tag, Square, Orange, PK5
Mfr # 43003
Zoro # G3011465
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Orange
- Height 1 in
- Width 2 1/2 in
- Character Series Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.H. Hanson
- MFR # 43003
- Zoro # G3011465
- UPC # 081834430034
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 in |
Width | 2 1/2 in |
Diameter | 1 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Description
Blank Tag, Tag Shape Square, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Leak Diverter Combination Kit, 16.5 lb. (TLS671)
- ZING Sign, Fire EXtinguisher Inside, Down Arrow (2889S)
- ZEP-PRO Zep-Pro UAU-BOLPS-CRZ-LBR-38 Auburn Tigers Concho Emblem Crazyhorse Leather Belt Size 38 (UAU-BOLPS-CRZ-LBR-38)
- HEXARMOR Disposable Earplug, Refill Box, PK300 (18-13003)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43074)
- C.H. HANSON Blank Tag, Rectangle, Yellow, PK5 (43078)
- C.H. HANSON Blank Tag, Round, Red, PK5 (43008)
- C.H. HANSON Blank Tag, Round, Green, PK5 (43082)
- C.H. HANSON Blank Tag, Round, Steel, PK25 (43191)
- C.H. HANSON 2 Square Aluminum Tags, PK100 (41461)
- BRADY Safety Inspection Tag, 5-3/4 x 3 In, PK10 (86556)
- C.H. Hanson Tags