Shop All Tags
C.H. Hanson
Blank Tag, Round, Steel, PK25
Mfr # 43123
Zoro # G5575726
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Height 1 1/4 in
- Width 1 1/4 in
- Character Series Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.H. Hanson
- MFR # 43123
- Zoro # G5575726
- UPC # 081834431239
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 1/4 in |
Width | 1 1/4 in |
Diameter | 1 1/4 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Description
Blank Tag, Tag Shape Round, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500276)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 11, 1 PR (11-531VP)
- PIP Electrical Rated Gloves, Class 0, Sz 7, PR (150-0-14/7)
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (DL112)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK3 (43188)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK3 (43118)
- C.H. HANSON Blank Tag, Round, Black, PK5 (43005)
- C.H. HANSON Blk Tag, 1-1/2 x 1-1/2 In, Sil, Sst, PK25 (42858)
- C.H. HANSON Blank Tag, Octagon, Steel, PK25 (43131)
- C.H. HANSON 2 Square Stainless Steel Tags, PK100 (41463)
- MIDWEST FASTENER 1-1/4" Orange Paper Tags with Metal Rings 15PK (35623)
- C.H. Hanson Tags