Shop All Tags
C.H. Hanson
Blank Tag, Round, Steel, PK10
Mfr # 43128
Zoro # G3010990
product price: $6.29
/pk 10, $0.63/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Height 1 1/4 in
- Width 1 1/4 in
- Character Series Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 43128
- Zoro # G3010990
- UPC # 081834431284
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 1/4 in |
Width | 1 1/4 in |
Diameter | 1 1/4 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Description
Blank Tag, Tag Shape Round, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Warning Whip, HD, 10 Ft, Includes X Flag (FS10X-O)
- PROFLEX BY ERGODYNE ANSI A2 PU Coated CR Gloves 12-Pair, Blue, Size XXL (7025-12PR)
- IRONCAT MIG Welding Gloves, Cowhide Palm, M, 12PK (6010/M)
- SHOWA Cold Protection Gloves, Cotton Lining, L (6781R-06-10)
- C.H. HANSON Blank Tag, Octagon, Steel, PK25 (43131)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK25 (43112)
- C.H. HANSON Blank Tag, Rectangle, Orange, PK5 (43039)
- C.H. HANSON Blank Tag, 2 - 1/16 in.W, Gold, Brass, PK100 (41772)
- C.H. HANSON Blk Tag, 1-1/2 x 1-1/2 In, Brs, Rnd, PK25 (43582)
- C.H. HANSON Blank Tag, Rectangle, Red, PK5 (43053)
- C.H. HANSON Blk Tag, 1 x 1-7/8 In, Brs, Oval, PK25 (42742)
- C.H. Hanson Tags