C.H. Hanson

Blank Tag, Round, Blue, PK5


product price: $21.59
/pk 5, $4.32/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Aluminum
  • Height 3 in
  • Width 3 in
  • Character Series Blank
  • Diameter 3 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand C.H. Hanson
  • MFR # 43016
  • Zoro # G5713827
  • UPC #
    081834430164
  • Country of Origin United States
  • Category Tags

Dimensions

Height 3 in
Width 3 in
Diameter 3 in
Hole Size 1/8 in
Mounting Hole Diameter 0.125 in

Description

Blank Tag, Tag Shape Round, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.