Shop All Tags
C.H. Hanson
Blank Tag, Rectangle, Steel, PK3
Mfr # 43187
Zoro # G9722562
product price: $29.35
/pk 3, $9.78/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Height 2 in
- Width 3 in
- Character Series Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 43187
- Zoro # G9722562
- UPC # 081834431871
- Country of Origin United States
- Category Tags
Dimensions
Height | 2 in |
Width | 3 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Stainless Steel |
Color | Silver |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Rectangle |
Number Series | Blank |
Shape | Rectangle |
Item | Blank Tag |
Thickness | 0.04 in |
Indoor/Outdoor Usage | Indoor/Outdoor |
Printed Language | No Text |
Abrasion Resistant | Yes |
Maximum Service Temperature | 150 Degrees F |
Minimum Service Temperature | -50 Degrees F |
Corrosion Resistant | Yes |
Graffiti Resistant | No |
Chemical Resistant | No |
Write on Surface | Yes |
UV Resistant | Yes |
Number Sequence | Not Numbered |
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Wrong Way Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-6172-EG_18x12 (T1-6172-EG_18x12)
- DIAMOND VISIONS Winter Hat Assorted One Size Fits All (05-0122)
- LYLE No Overnight Parking Sign, 18" x 12, T1-3018-EG_12x18 (T1-3018-EG_12x18)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X075VAM)
- C.H. HANSON Blk Tag, 1 x 1 In, Brs, Rnd, PK25 (42822)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK25 (43106)
- C.H. HANSON Blank Tag, Square, Steel, PK25 (43134)
- C.H. HANSON Blank Tag, Round, Steel, PK25 (43123)
- C.H. HANSON 1-1/4 Split Key Ring, 100/Bag (40083)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43076)
- C.H. HANSON Nbr Tag, 1 x 1 In, 26-50 (40004)
- C.H. Hanson Tags