Shop All Tags
C.H. Hanson
Blank Tag, Rectangle, Steel, PK3
Mfr # 43118
Zoro # G5705472
product price: $22.99
/pk 3, $7.66/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Height 3 in
- Width 5 in
- Character Series Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 43118
- Zoro # G5705472
- UPC # 081834431185
- Country of Origin United States
- Category Tags
Dimensions
Height | 3 in |
Width | 5 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Stainless Steel |
Color | Silver |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Rectangle |
Item | Blank Tag |
Number Series | Blank |
Shape | Rectangle |
Indoor/Outdoor Usage | Indoor/Outdoor |
Thickness | 0.04 in |
Printed Language | No Text |
Graffiti Resistant | No |
Minimum Service Temperature | -50 Degrees F |
Corrosion Resistant | Yes |
Maximum Service Temperature | 150 Degrees F |
UV Resistant | Yes |
Write on Surface | Yes |
Number Sequence | Not Numbered |
Abrasion Resistant | Yes |
Chemical Resistant | No |
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Raised Panel Label, White, Labels/Roll: 510 (B30EP-172-593-WT)
- KLEENGUARD G40 Foam Nitrile Coated Gloves, 220 mm Length, Small/Size 7, Blue, Pair, PK12, 12PK (40225)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (S2510R25)
- ACTION CHEMICAL Disposable Lab Coat, L, Green, PK30 (M1710G-L)
- C.H. HANSON Blank Tag, 1inH x 2inW, PK100 (41273)
- C.H. HANSON Blank Tag, Rectangle, Orange, PK5 (43002)
- C.H. HANSON Blank Tag, Rectangle, Gold, PK5 (43037)
- C.H. HANSON Blank Tag, Rectangle, Yellow, PK5 (43078)
- C.H. HANSON Nbr Tag, 1 x 1 In, 76-100 (40006)
- C.H. HANSON Blank Tag, Rectangle, Black, PK5 (43045)
- C.H. HANSON Blank Tag, 1-1/2inHx1-1/2inW, PK100 (41857)
- C.H. Hanson Tags