Shop All Tags
C.H. Hanson
Blank Tag, Rectangle, Steel, PK25
Mfr # 43112
Zoro # G5807767
product price: $12.19
/pk 25, $0.49/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Height 3/4 in
- Width 1 3/4 in
- Character Series Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 43112
- Zoro # G5807767
- UPC # 081834431123
- Country of Origin United States
- Category Tags
Dimensions
Height | 3/4 in |
Width | 1 3/4 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Stainless Steel |
Color | Silver |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Rectangle |
Number Series | Blank |
Item | Blank Tag |
Shape | Rectangle |
Thickness | 0.04 in |
Indoor/Outdoor Usage | Indoor/Outdoor |
Abrasion Resistant | Yes |
Printed Language | No Text |
Graffiti Resistant | No |
Chemical Resistant | No |
Number Sequence | Not Numbered |
Minimum Service Temperature | -50 Degrees F |
Corrosion Resistant | Yes |
Write on Surface | Yes |
UV Resistant | Yes |
Maximum Service Temperature | 150 Degrees F |
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Heater Beater 29 oz Hot Mill Gloves, 12PK (398KGT)
- NMC Individual Character Stencil 12" Number Set, PMC12-3 (PMC12-3)
- CARHARTT Wrk Boots, Mens, 14, W, Insulated, Drk Brn, PR (CMF8389-14W)
- RADIANS RWG4120 Economy Grain Cowhide Leather Driver, Glove Size: L (RWG4120L)
- C.H. HANSON Blank Tag, Rectangle, Black, PK5 (43035)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43074)
- C.H. HANSON Blank Tag, Rectangle, Green, PK5 (43096)
- C.H. HANSON Brass Plated Beaded Chain 6In, PK100 (40098)
- C.H. HANSON Blank Tag, Rectangle, Natural, PK10 (43073)
- C.H. HANSON Blank Tag, Rectangle, Blue, PK5 (43046)
- ZORO SELECT Eye Wash/Sh Inspection Rcd Tag, PK25 (8Z511)
- C.H. Hanson Tags