Shop All Tags
C.H. Hanson
Blank Tag, Rectangle, Steel, PK25
Mfr # 43110
Zoro # G5590137
product price: $13.49
/pk 25, $0.54/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Height 1 1/2 in
- Width 1 1/8 in
- Character Series Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 43110
- Zoro # G5590137
- UPC # 081834431109
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 1/2 in |
Width | 1 1/8 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Stainless Steel |
Color | Silver |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Rectangle |
Shape | Rectangle |
Item | Blank Tag |
Number Series | Blank |
Indoor/Outdoor Usage | Indoor/Outdoor |
Thickness | 0.04 in |
Chemical Resistant | No |
Printed Language | No Text |
Graffiti Resistant | No |
Abrasion Resistant | Yes |
Minimum Service Temperature | -50 Degrees F |
Number Sequence | Not Numbered |
Corrosion Resistant | Yes |
Maximum Service Temperature | 150 Degrees F |
Write on Surface | Yes |
UV Resistant | Yes |
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (76628)
- BAFFIN Knee Boots, Size 13, 13" H, Green, Plain, PR (8562-0000-394)
- DUPONT Tyvek 400 Disp. Lab Coat, L, White, PK30 (TY212SWHLG003000)
- KLEENGUARD Nemesis Readers Prescription Safety Sunglasses, Diopter: +2.00, Black Frame, Smoke Gray Lens (22518)
- C.H. HANSON 2 Square Aluminum Tags, PK100 (41461)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43113)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43114)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK25 (43112)
- C.H. HANSON Blank Tag, Round, Black, PK5 (43010)
- C.H. HANSON Key Rings (40084)
- PARTNERS BRAND Inventory Tags, 1 Part Stub Style #8, (000-0999), 6 1/4" x 3 1/8", Manila, 1000/Case (G18011)
- C.H. Hanson Tags