Shop All Tags
C.H. Hanson
Blank Tag, Rectangle, Steel, PK25
Mfr # 43067
Zoro # G5728633
product price: $39.89
/pk 25, $1.60/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Height 1 1/2 in
- Width 3 in
- Character Series Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 43067
- Zoro # G5728633
- UPC # 081834430676
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 1/2 in |
Width | 3 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Stainless Steel |
Color | Silver |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Rectangle |
Item | Blank Tag |
Shape | Rectangle |
Number Series | Blank |
Thickness | 0.04 in |
Indoor/Outdoor Usage | Indoor/Outdoor |
Corrosion Resistant | Yes |
Number Sequence | Not Numbered |
Write on Surface | Yes |
UV Resistant | Yes |
Chemical Resistant | No |
Printed Language | No Text |
Abrasion Resistant | Yes |
Maximum Service Temperature | 150 Degrees F |
Minimum Service Temperature | -50 Degrees F |
Graffiti Resistant | No |
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC221102)
- ANSELL E-Grip, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK, Natural (L974)
- VIKING 14 Unisex Black (VW49T-14)
- HEXARMOR Safety Gloves, XL, Black Glove Coating, PR (3011-XL (10))
- C.H. HANSON Blank Tag, 1-1/2inHx1-1/2inW, PK100 (41857)
- C.H. HANSON Blank Tag, Rectangle, Yellow, PK5 (43078)
- C.H. HANSON Blank Tag, Rectangle, Natural, PK10 (43073)
- C.H. HANSON Blank Tag, Round, Red, PK5 (43018)
- C.H. HANSON Blank Tag, Round, Green, PK5 (43086)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK25 (43112)
- BRADY Self-Laminating Blank Tags Polyester 2 in H x 3 in W White 25/PK (101991)
- C.H. Hanson Tags