Shop All Tags
C.H. Hanson
Blank Tag, Rectangle, Steel, PK10
Mfr # 43075
Zoro # G5486467
original price:
$31.00
12% off
new price: $26.99
/pk 10, $2.70/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Height 2 in
- Width 3 in
- Character Series Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 43075
- Zoro # G5486467
- UPC # 081834430751
- Country of Origin United States
- Category Tags
Dimensions
Height | 2 in |
Width | 3 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Stainless Steel |
Color | Silver |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Rectangle |
Number Series | Blank |
Shape | Rectangle |
Item | Blank Tag |
Indoor/Outdoor Usage | Indoor/Outdoor |
Thickness | 0.04 in |
Write on Surface | Yes |
Chemical Resistant | No |
Corrosion Resistant | Yes |
Graffiti Resistant | No |
Maximum Service Temperature | 150 Degrees F |
Number Sequence | Not Numbered |
Minimum Service Temperature | -50 Degrees F |
Abrasion Resistant | Yes |
Printed Language | No Text |
UV Resistant | Yes |
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Label, White, Thermal Transfer Paper, PK4 (22D094)
- RADIANS Large High Visibility Vest, Silver (SV4GML)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (13-SP2O)
- ZORO SELECT Reflective Marking Tape, Solid, White, 4" W (8AFC8)
- C.H. HANSON Blank Tag, Round, Green, PK5 (43086)
- C.H. HANSON Blank Tag, Rectangle, Green, PK5 (43099)
- C.H. HANSON Blank Tag, Round, Steel, PK25 (43125)
- C.H. HANSON Blank Tag, Rectangle, Natural, PK10 (43072)
- C.H. HANSON Blank Tag, Square, Red, PK5 (43033)
- C.H. HANSON Blk Tag, 1 x 1-7/8 In, Brs, Oval, PK25 (42742)
- 3M DBI-SALA Equipment Carrying and Storage Bag, S (9511597)
- C.H. Hanson Tags