Shop All Tags
C.H. Hanson
Blank Tag, Rectangle, Red, PK5
Mfr # 43053
Zoro # G3011228
product price: $7.55
/pk 5, $1.51/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 3/4 in
- Width 1 3/4 in
- Character Series Blank
- Character Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 43053
- Zoro # G3011228
- UPC # 081834430539
- Country of Origin United States
- Category Tags
Dimensions
Height | 3/4 in |
Width | 1 3/4 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Aluminum |
Color | Red |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Rectangle |
Shape | Rectangle |
Item | Blank Tag |
Number Series | Blank |
Thickness | 0.04 in |
Indoor/Outdoor Usage | Indoor/Outdoor |
Write on Surface | Yes |
Graffiti Resistant | No |
Number Sequence | Not Numbered |
Printed Language | No Text |
Maximum Service Temperature | 150 Degrees F |
Corrosion Resistant | Yes |
Abrasion Resistant | No |
Minimum Service Temperature | -50 Degrees F |
Chemical Resistant | No |
UV Resistant | Yes |
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10" W, 7" H, 0.055" Thickness (470C41)
- BRADY BLS850 Laminator, Size 8-1/2" (20585)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (3BA53)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40045)
- C.H. HANSON Blank Tag, Rectangle, Blue, PK5 (43051)
- C.H. HANSON Blank Tag, Rectangle, Black, PK5 (43050)
- C.H. HANSON 1 In Brass Tags 101 T 125 (40007)
- C.H. HANSON Blank Tag, Rectangle, Brass, PK5 (43057)
- C.H. HANSON Blk Tag, 1-1/4 x 1-1/4 In, Brs, Rnd, PK25 (42842)
- C.H. HANSON 1-1/4 Split Key Ring, 100/Bag (40083)
- BRADY Number Tag, Brass, Series CA 001-025, PK25 (87460)
- C.H. Hanson Tags