Shop All Tags
C.H. Hanson
Blank Tag, Rectangle, Red, PK5
Mfr # 43048
Zoro # G9722666
product price: $11.55
/pk 5, $2.31/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 2 in
- Width 4 in
- Character Series Blank
- Character Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 43048
- Zoro # G9722666
- UPC # 081834430485
- Country of Origin United States
- Category Tags
Dimensions
Height | 2 in |
Width | 4 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Aluminum |
Color | Red |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Rectangle |
Item | Blank Tag |
Shape | Rectangle |
Number Series | Blank |
Indoor/Outdoor Usage | Indoor/Outdoor |
Thickness | 0.04 in |
Minimum Service Temperature | -50 Degrees F |
Maximum Service Temperature | 150 Degrees F |
UV Resistant | Yes |
Abrasion Resistant | No |
Number Sequence | Not Numbered |
Chemical Resistant | No |
Printed Language | No Text |
Write on Surface | Yes |
Graffiti Resistant | No |
Corrosion Resistant | Yes |
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Right To Know SDS Poster, 20x32 In (SP125161JL)
- SUPERIOR GLOVE Tenactiv Glv, Pu Palm, Sz 7, PR (S13TAGPU-7)
- HEXARMOR Gloves, L, L, Black, EA (3041-L (9))
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H, PK6 (3KAS6BLK)
- C.H. HANSON Blank Tag, Rectangle, Black, PK5 (43045)
- C.H. HANSON Blank Tag, Rectangle, Blue, PK5 (43046)
- C.H. HANSON Blank Tag, Rectangle, Green, PK5 (43099)
- C.H. HANSON Blank Tag, Rectangle, Yellow, PK5 (43095)
- C.H. HANSON Blank Tag, Round, Gold, PK5 (43017)
- C.H. HANSON Stainless Steel Tags Blank, PK100 (41453)
- BRADY Notice Tag 5 3/4 in Height, English (87003)
- C.H. Hanson Tags