Shop All Tags
C.H. Hanson
Blank Tag, Rectangle, Red, PK5
Mfr # 43043
Zoro # G9722711
product price: $10.69
/pk 5, $2.14/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 1 1/2 in
- Width 3 in
- Character Series Blank
- Character Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 43043
- Zoro # G9722711
- UPC # 081834430430
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 1/2 in |
Width | 3 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Aluminum |
Color | Red |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Rectangle |
Item | Blank Tag |
Shape | Rectangle |
Number Series | Blank |
Thickness | 0.04 in |
Indoor/Outdoor Usage | Indoor/Outdoor |
UV Resistant | Yes |
Graffiti Resistant | No |
Printed Language | No Text |
Corrosion Resistant | Yes |
Write on Surface | Yes |
Minimum Service Temperature | -50 Degrees F |
Abrasion Resistant | No |
Number Sequence | Not Numbered |
Chemical Resistant | No |
Maximum Service Temperature | 150 Degrees F |
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking FR Insulated 50C 300D Parka, XL (3957FRJ-XL)
- TRUCKSPEC Truckspec Magnetic Banner/Flag Holders (TSMM3086)
- MAGID JerseyMaster 92N 9 oz Clute Pattern Jersey Gloves, 12PK (92CN)
- DUNLOP Men's Steel Hip Wader Black (8605600)
- C.H. HANSON Blank Tag, Rectangle, Natural, PK10 (43073)
- C.H. HANSON Blank Tag, Rectangle, Green, PK5 (43096)
- C.H. HANSON Blank Tag, Rectangle, Gold, PK5 (43042)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK3 (43118)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43111)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK3 (43188)
- BRADY Blank Tag, 5-3/4 x 3 In, Wht, Met, PK25 (65372)
- C.H. Hanson Tags