Shop All Tags
C.H. Hanson
Blank Tag, Rectangle, Orange, PK5
Mfr # 43049
Zoro # G9722657
product price: $11.79
/pk 5, $2.36/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 2 in
- Width 4 in
- Character Series Blank
- Character Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 43049
- Zoro # G9722657
- UPC # 081834430492
- Country of Origin United States
- Category Tags
Dimensions
Height | 2 in |
Width | 4 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Aluminum |
Color | Orange |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Rectangle |
Item | Blank Tag |
Number Series | Blank |
Shape | Rectangle |
Thickness | 0.04 in |
Indoor/Outdoor Usage | Indoor/Outdoor |
UV Resistant | Yes |
Corrosion Resistant | Yes |
Chemical Resistant | No |
Maximum Service Temperature | 150 Degrees F |
Number Sequence | Not Numbered |
Graffiti Resistant | No |
Write on Surface | Yes |
Abrasion Resistant | No |
Minimum Service Temperature | -50 Degrees F |
Printed Language | No Text |
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Heat Resistant Gloves, Black, M, PR (8814-08)
- CORTINA SAFETY PRODUCTS Windsock, Only, 10", Open, 3ft. (03-WS-3)
- SAFETY ZONE Gloves, Polyurethane-Coated, Medium, 12 PR/DZ, Gray, PK12 (SZNGNPUMD4GY)
- PIP Top Grain Goatskin Protector, Size 12, PR (148-2000/12)
- C.H. HANSON Blank Tag, Rectangle, Gold, PK5 (43047)
- C.H. HANSON Blank Tag, Rectangle, Black, PK5 (43045)
- C.H. HANSON Blank Tag, Rectangle, Yellow, PK5 (43098)
- C.H. HANSON Blank Tag, Round, Blue, PK5 (43016)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK25 (43106)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43111)
- ACCUFORM Lockout Tag, 6-5/8" Hx3" W, PK250 (TAR484)
- C.H. Hanson Tags