Shop All Tags
C.H. Hanson
Blank Tag, Rectangle, Orange, PK5
Mfr # 43002
Zoro # G5533866
product price: $16.69
/pk 5, $3.34/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Orange
- Height 3 in
- Width 5 in
- Character Series Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 43002
- Zoro # G5533866
- UPC # 081834430027
- Country of Origin United States
- Category Tags
Dimensions
Height | 3 in |
Width | 5 in |
Diameter | 3 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1763-NA_10x7 (U3-1763-NA_10x7)
- HONEYWELL MILLER Adjustable Positioning Lanyard, 6 ft., Yellow (210WLS-Z7/6FTYL)
- SAS SAFETY VISOR CLEAR (SA5155)
- ACCUFORM Not An Exit Sign, English, Spanish, 10" W, 14" H, Plastic, Yellow (SBMEXT527GP)
- C.H. HANSON Blk Tag, 1 x 1 In, Brs, Rnd, PK25 (42822)
- C.H. HANSON Blank Tag, Round, Black, PK5 (43005)
- C.H. HANSON Blk Tag, 1-1/2 x 1-1/2 In, Sil, Sst, PK25 (42858)
- C.H. HANSON Nbr Tag, 1 x 1 In, 76-100 (40006)
- C.H. HANSON Round Tag Approved (41388)
- C.H. HANSON Blk Tag, 1-1/2 x 1-1/2 In, Brs, Sq, PK25 (43653)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS317CTP)
- C.H. Hanson Tags