Shop All Tags
C.H. Hanson
Blank Tag, Rectangle, Natural, PK5
Mfr # 43056
Zoro # G5682257
product price: $27.29
/pk 5, $5.46/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Height 2 in
- Width 8 in
- Character Series Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 43056
- Zoro # G5682257
- UPC # 081834430560
- Country of Origin United States
- Category Tags
Dimensions
Height | 2 in |
Width | 8 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Aluminum |
Color | Silver |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Rectangle |
Shape | Rectangle |
Number Series | Blank |
Item | Blank Tag |
Indoor/Outdoor Usage | Indoor/Outdoor |
Thickness | 0.04 in |
Printed Language | No Text |
Corrosion Resistant | Yes |
Maximum Service Temperature | 150 Degrees F |
UV Resistant | Yes |
Minimum Service Temperature | -50 Degrees F |
Abrasion Resistant | No |
Number Sequence | Not Numbered |
Chemical Resistant | No |
Graffiti Resistant | No |
Write on Surface | Yes |
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Ext Sgn, Plst, Wht, 11 5/8in, 1W (EXRG EL)
- BRADY Eye Wash Sign, 10X14", Self-Adhes., 122612 (122612)
- TALON TRAX Size 12 Men's Steel Rubber Boot, White (45DZ29)
- ANSELL Gloves, 0.2mm Thick, Green, Size 10, PR (37-300)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK25 (43110)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43114)
- C.H. HANSON Blk Tag, 1 x 1-7/8 In, Brs, Oval, PK25 (42742)
- C.H. HANSON Blank Tag, Rectangle, Red, PK5 (43038)
- C.H. HANSON Blank Tag, Round, Orange, PK5 (43019)
- C.H. HANSON Blank Tag, Rectangle, Gold, PK5 (43037)
- BRADY Blank Tag, 2-1/2 x 4 In, Bl, Plstc (41927)
- C.H. Hanson Tags