Shop All Tags
C.H. Hanson
Blank Tag, Rectangle, Natural, PK10
Mfr # 43073
Zoro # G5757656
original price:
$20.99
10% off
new price: $18.75
/pk 10, $1.88/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 1 1/2 in
- Width 3 in
- Character Series Blank
- Character Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 43073
- Zoro # G5757656
- UPC # 081834430737
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 1/2 in |
Width | 3 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Aluminum |
Color | Silver |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Rectangle |
Shape | Rectangle |
Number Series | Blank |
Item | Blank Tag |
Thickness | 0.04 in |
Indoor/Outdoor Usage | Indoor/Outdoor |
Minimum Service Temperature | -50 Degrees F |
Printed Language | No Text |
Abrasion Resistant | Yes |
Chemical Resistant | No |
Maximum Service Temperature | 150 Degrees F |
Number Sequence | Not Numbered |
UV Resistant | Yes |
Graffiti Resistant | No |
Write on Surface | Yes |
Corrosion Resistant | Yes |
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (9669XS)
- SELLSTROM Safety Glasses X330 Series (S73401)
- MCR SAFETY Gloves, Ninja Lite, 18 Gauge Nylon Liner S, 144PK (VPN9696S)
- ANSELL NeoPro EC, Disposable Exam Gloves, 6.3 mil Palm, Neoprene, Powder-Free, L, 50 PK, Green (NEC-288-L)
- C.H. HANSON Blank Tag, Rectangle, Blue, PK5 (43041)
- C.H. HANSON Blank Tag, Rectangle, Black, PK5 (43040)
- C.H. HANSON Blank Tag, Rectangle, Green, PK5 (43096)
- C.H. HANSON Blank Tag, Round, Orange, PK5 (43019)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK25 (43065)
- C.H. HANSON Blank Tag, Round, Red, PK5 (43018)
- ZORO SELECT Out of Service Tag, Roll, 6-1/4 x 3, PK100 (43Z230)
- C.H. Hanson Tags