Shop All Tags
C.H. Hanson
Blank Tag, Rectangle, Green, PK5
Mfr # 43103
Zoro # G5620124
$16.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 3 in
- Width 5 in
- Character Series Blank
- Character Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.H. Hanson
- MFR # 43103
- Zoro # G5620124
- UPC # 081834431031
- Country of Origin United States
- Category Tags
Dimensions
Height | 3 in |
Width | 5 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Aluminum |
Color | Green |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Rectangle |
Number Series | Blank |
Shape | Rectangle |
Item | Blank Tag |
Thickness | 0.04 in |
Indoor/Outdoor Usage | Indoor/Outdoor |
Printed Language | No Text |
Write on Surface | Yes |
Corrosion Resistant | Yes |
Abrasion Resistant | No |
Graffiti Resistant | No |
UV Resistant | Yes |
Minimum Service Temperature | -50 Degrees F |
Chemical Resistant | No |
Maximum Service Temperature | 150 Degrees F |
Number Sequence | Not Numbered |
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Work Shoes, Black/Red, 11M, PR (RB1061)
- ROCKPORT WORKS Mens Brown and Tan Comp Toe Two Eye, PR (RK4690)
- ANSELL HyFlex® Cr+ Foam Nitrile Coated Gloves, Ansell 11-501-10, 1-Pair - Pkg Qty 12 (205659)
- SHELBY Heat Resistant Gloves, Buttermilk, XL, PR (2533 XLARGE)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK5 (43060)
- C.H. HANSON Blank Tag, Round, Steel, PK25 (43125)
- C.H. HANSON Blank Tag, Round, Blue, PK5 (43016)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK25 (43067)
- C.H. HANSON Blank Tag, Round, Steel, PK50 (43122)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43109)
- BRADY Scrap Tag, 3 x 5-3/4 In, Bk/Yel, Met, PK100 (86758)
- C.H. Hanson Tags