Shop All Tags
C.H. Hanson
Blank Tag, Rectangle, Green, PK5
Mfr # 43099
Zoro # G9722614
product price: $14.59
/pk 5, $2.92/ea
$14.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 2 in
- Width 4 in
- Character Series Blank
- Character Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 43099
- Zoro # G9722614
- UPC # 081834430997
- Country of Origin United States
- Category Tags
Dimensions
Height | 2 in |
Width | 4 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Aluminum |
Color | Green |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Rectangle |
Shape | Rectangle |
Item | Blank Tag |
Number Series | Blank |
Indoor/Outdoor Usage | Indoor/Outdoor |
Thickness | 0.04 in |
Graffiti Resistant | No |
Minimum Service Temperature | -50 Degrees F |
Corrosion Resistant | Yes |
Chemical Resistant | No |
Abrasion Resistant | No |
Number Sequence | Not Numbered |
Write on Surface | Yes |
UV Resistant | Yes |
Maximum Service Temperature | 150 Degrees F |
Printed Language | No Text |
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Armband ID Badge Holder, Pink (AMB-PK)
- JACKSON SAFETY Face Shield, IRUV 3.0, PK12 (26262)
- CLUTCH GEAR Mechanics Gloves, L ( 9 ), High-Visibility Yellow (MXGKGHVB/L)
- LYLE Danger Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU4-0297-ED_14x10 (LCU4-0297-ED_14x10)
- C.H. HANSON Blank Tag, Rectangle, Orange, PK5 (43049)
- C.H. HANSON Blank Tag, Rectangle, Red, PK5 (43048)
- C.H. HANSON Blank Tag, Rectangle, Black, PK5 (43045)
- C.H. HANSON Blank Tag, Round, Steel, PK10 (43128)
- C.H. HANSON Blank Tag, Rectangle, Yellow, PK5 (43098)
- C.H. HANSON Blank Tag, Octagon, Steel, PK25 (43131)
- ZORO SELECT Eye Wash Sta Inspection Tag, Grn/Wht, PK25 (9JWR7)
- C.H. Hanson Tags