Shop All Tags
C.H. Hanson
Blank Tag, Rectangle, Brass, PK5
Mfr # 43057
Zoro # G5519114
product price: $39.69
/pk 5, $7.94/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 2 in
- Width 6 in
- Character Series Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 43057
- Zoro # G5519114
- UPC # 081834430577
- Country of Origin United States
- Category Tags
Dimensions
Height | 2 in |
Width | 6 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Brass |
Color | Brass |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Rectangle |
Item | Blank Tag |
Number Series | Blank |
Shape | Rectangle |
Thickness | 0.04 in |
Indoor/Outdoor Usage | Indoor/Outdoor |
Maximum Service Temperature | 150 Degrees F |
Abrasion Resistant | Yes |
UV Resistant | Yes |
Corrosion Resistant | Yes |
Chemical Resistant | No |
Printed Language | No Text |
Minimum Service Temperature | -50 Degrees F |
Number Sequence | Not Numbered |
Write on Surface | Yes |
Graffiti Resistant | No |
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, White, L (JLM6204WH)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size XL, PR (IEX-WHO-05-XL)
- AZUSA SAFETY Economy 13 ga. Nylon Gloves, Polyurethane Palm Coating, Gray, XS (N10559)
- BRADY Lockout Hasp, 6 Lock, Red (105718)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK3 (43188)
- C.H. HANSON Blk Tag, 1-1/2 x 1-1/2 In, Brs, Rnd, PK25 (43582)
- C.H. HANSON Blank Tag, Rectangle, Blue, PK5 (43051)
- C.H. HANSON Blank Tag, Rectangle, Yellow, PK5 (43078)
- C.H. HANSON Blank Tag, Rectangle, 316 SS, PK10 (43116)
- C.H. HANSON Blank Tag, 1inH x 2inW, PK100 (41273)
- C.H. HANSON Blank Tag, Round, Red, PK5 (43008)
- C.H. Hanson Tags