Shop All Tags
C.H. Hanson
Blank Tag, Rectangle, Blue, PK5
Mfr # 43041
Zoro # G9722736
product price: $10.69
/pk 5, $2.14/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 1 1/2 in
- Width 3 in
- Character Series Blank
- Character Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 43041
- Zoro # G9722736
- UPC # 081834430416
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 1/2 in |
Width | 3 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Aluminum |
Color | Blue |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Rectangle |
Item | Blank Tag |
Shape | Rectangle |
Number Series | Blank |
Indoor/Outdoor Usage | Indoor/Outdoor |
Thickness | 0.04 in |
Maximum Service Temperature | 150 Degrees F |
Number Sequence | Not Numbered |
Graffiti Resistant | No |
Corrosion Resistant | Yes |
UV Resistant | Yes |
Write on Surface | Yes |
Printed Language | No Text |
Chemical Resistant | No |
Abrasion Resistant | No |
Minimum Service Temperature | -50 Degrees F |
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM No Smoking Sign, 14 in H, 10" W, Rectangle, English, Spanish, SBMSMK598VA (SBMSMK598VA)
- RADIANS Safety Glasses, Smoke Polycarbonate Lens, Uncoated, (GX0120ID)
- ZORO SELECT Glove Dispenser, Steel, 2 Boxes (6GKY7)
- ANSELL Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, S, 1 PR (11-542)
- C.H. HANSON Blank Tag, Rectangle, Gold, PK5 (43042)
- C.H. HANSON Blank Tag, Rectangle, Red, PK5 (43043)
- C.H. HANSON Blank Tag, Rectangle, Yellow, PK5 (43095)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43109)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK3 (43188)
- C.H. HANSON Blk Tag, 2 x 2 In, Brs, Rnd, PK25 (42882)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK10 (86456)
- C.H. Hanson Tags