Shop All Marking Machines
C.H. Hanson
Bench Percussion Marking Machine
Mfr # 20000
Zoro # G8796286
product price: $10,559.99
/ea
Free Shipping & Returns
$10,559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hz 60
- Character Height 0.039 in to 3.94 in
- Voltage 115V
- Phase 1
- Marking Area 6 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 20000
- Zoro # G8796286
- UPC # 081834200002
- Country of Origin Taiwan, Province of China
- Category Marking Machines
Dimensions
Character Height | 0.039 in to 3.94 in |
Cutter Dia. | 1/8 in |
Overall Depth | 46 in |
Marking Depth | 0.005 in to 0.015 in |
Overall Height | 31 1/2 in |
Max. Workpiece Height | 12 in |
Overall Width | 23 5/8 in |
Details
Item | Percussion Marking Machine |
Hz | 60 |
Voltage | 115V |
Phase | 1 |
Marking Area | 6 in x 4 in |
Cutter Material | Carbide |
Marking Speed | 1 to 4 Letters/sec |
Marking Operation | R Axis, X, Y, Z |
Interface | IO, RS 232, USB Port |
Air Requirements | 90.0 psi |
Material Compatibility | Aluminum, Brass, Copper, Plastic, Stainless Steel, Water/Oil Hardened Steel |
Includes | 3rd Axis Rotary Marking Option for Round Parts, 400 MB Memory Space with File Management Function, 5.7 in Color LCD Screen, Air Regulator, Engraving Bit, Interface for Extra Monitor and PC Communication, Keyboard, Software |
Rockwell HRC Limitation | 63 dB |
Features | Capacity to Input Logos and Designs, Independent Operation with No PC Required, Integrated Software, Internal Storage for Up to 30,000 Files, Vibrates From 80 to 300 Times Per Second |
Frequency | 60 Hz |
Description
Percussion Marking Machine, Voltage 115V, Phase 1, Hz 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 13/16 " L.260 mm (40484242)
- BON TOOL Bon 11-490 Flat Slicker, Double 5/8" X 3/4" (11-490)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 1 In Cut (GT046-16A)
- STANLEY Prick Punch, 5-1/2 In L (16-236)
- HANSCOM Laser Marking Machine, 110V, 60 Hz (21035)
- HANSCOM Percussion Marking Machine, 110V (20006)
- PROPEN Pneumatic Benchtop Dot Peen Marker (78702)
- HANSCOM Laser Marking Machine, 110V, 60 Hz (21020)
- C.H. Hanson Marking Machines