Shop All Barrier, Flagging and Underground Tapes
C.H. Hanson
Barricade Tp Dngr 1000'L
Mfr # 19005
Zoro # G4566168
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 5.6 in
- Weight 2.05 lbs
- Thickness 1.5 mil
- Height 3 in
- Roll Length 1000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 19005
- Zoro # G4566168
- UPC # 81834190051
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Width | 5.6 in |
Height | 3 in |
Roll Length | 1000 ft |
Tape Length | 1000 ft |
Tape Width | 5.6 in |
Details
Weight | 2.05 lbs |
Thickness | 1.5 mil |
Tape Thickness | 1.5 mil |
Description
C.H. Hanson offers a heavy-duty Barricade Tape to aid in alerting passers-by blocking off restricted areas or obstructing dangerous paths. This strong tape is 1.5mil thick 3 inches wide and the roll is 1000 feet long. The red color quickly catches people's eyes and alerts them of the danger that must be taken. Adding to the alert Danger is printed on the tape in 2 in. black capital letters repeating all the way through the 1000 ft. roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL TouchNTuff 69-210, Latex Disposable Gloves, 3.5 mil Palm, Latex, Powder-Free, L (9), 100 PK, Beige (69-210)
- GASCO Calibration Gas, Pure Hydrogen, 116 L, C-10 Connection, +/-5% Accuracy, 1,000 psi Max. Pressure (116ES-83)
- MAGID Heater Beater 20 oz Cotton Canvas Hot Mill Gloves, 12PK (95KGT)
- BRADY Label, 1 in W, Black (M7-173-593-BK)
- C.H. HANSON Tape Flagging White 300' (17020)
- C.H. HANSON Flagging Tape, 150 ft L, 1316 in W, Fluorescent Orange, PVC (17000)
- C.H. HANSON Tape Caution 1000Ft Barricade (16000)
- C.H. HANSON TAPE FLAGING ORANGE 150' (17000)
- C.H. HANSON 1/8 Inch Thick 43 H X 51 L X 46 H (12438)
- C.H. HANSON Flagging Tape, Fluorescent Yellow, 1316 In Width, 150 Ft Length, 4 Mil Thickness, Pvc, 17005 (17005)
- PRESCO Presco Striped Flagging Tape (SWR-373)
- C.H. Hanson Barrier, Flagging and Underground Tapes