Shop All Tags
C.H. Hanson
Alum Write-On Tags, 5 X 3, PK100
Mfr # 97443
Zoro # G1248199
product price: $114.99
/pk 100, $1.15/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Height 3 1/2 in
- Width 5 1/4 in
- Tag Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 97443
- Zoro # G1248199
- UPC # 81834974439
- Country of Origin United States
- Category Tags
Dimensions
Height | 3 1/2 in |
Width | 5 1/4 in |
Mounting Hole Diameter | 0.1875 in |
Details
Material | Aluminum |
Color | Silver |
Tag Shape | Rectangle |
Item | Alum Write-On Tags,5 X 3,Pk100 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Thickness | 0.04 in |
Includes | (100) Tags |
UV Resistant | Yes |
Write on Surface | Yes |
Corrosion Resistant | No |
Chemical Resistant | No |
Printed Language | No Text |
Graffiti Resistant | No |
Marking Style | Printed |
Abrasion Resistant | No |
Minimum Service Temperature | -50 Degrees F |
Number Sequence | Not Numbered |
Maximum Service Temperature | 150 Degrees F |
Description
Alum Write-On Tags,5 X 3,Pk100, Tag Shape Rectangle, Number Sequence Not Numbered, No Text, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Black, 24 W x 36 L (151892436)
- TILLMAN Gloves, PR (13503X)
- DUPONT Tyvek 400 Collared Disposable Coveralls, Large, Open Wrists and Ankles, Serged Seam, White, 6 Pack (TY120SWHLG0006G1)
- SCHNEIDER ELECTRIC Adjustment Pole, Black, 60mm D (XVUZ05)
- C.H. HANSON Blank Tag, Round, Orange, PK5 (43019)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK3 (43117)
- C.H. HANSON Blank Tag, Rectangle, Orange, PK5 (43002)
- C.H. HANSON Blank Tag, Rectangle, Green, PK5 (43099)
- C.H. HANSON 2 Square Stainless Steel Tags, PK100 (41463)
- C.H. HANSON Blk Tag, 1 x 1-7/8 In, Brs, Oval, PK25 (42742)
- ZORO SELECT Danger Tag, 5-3/4 x 3-1/4, PK25 (43Z341)
- C.H. Hanson Tags