Shop All Locking Pliers
C.H. Hanson
9 in Long Nose Locking Plier
Mfr # 70950
Zoro # G4861081
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Constructed For Durability, Quality and Strength
- Jaw Width 3/8"
- Overall Length 9"
- Finish Nickel Plated
- Plier Jaw Style Long Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.H. Hanson
- MFR # 70950
- Zoro # G4861081
- UPC # 081834709505
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Jaw Width | 3/8" |
Overall Length | 9" |
Details
Features | Constructed For Durability, Quality and Strength |
Finish | Nickel Plated |
Plier Item | Manual Locking Pliers |
Plier Jaw Style | Long Nose |
Item | Long Nose Locking Pliers,9" |
Description
Long Nose Locking Pliers,9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Threading Tool, 0.1560 5/32 Min Bore, 0.500 1/2 Max (QITL-140500X)
- HHIP 1-1/4" Square Shoulder Coolant-Thru Indexable End Mill (5822-1700)
- DEWALT 20V MAX* XR(R) 16 GA Angled Finish Nailer - Kit (DCN660D1)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1240)
- C.H. HANSON 10 in Straight Jaw Locking Plier (71000)
- C.H. HANSON Curved Jaw, Locking Pliers, 10" (71050)
- C.H. HANSON 6 in Long Nose Locking Plier (70650)
- C.H. HANSON Curved Jaw, Locking Pliers, 5" (70550)
- C.H. HANSON 7 in Straight Jaw Locking Plier (70700)
- C.H. HANSON Curved Jaw, Locking Pliers, 7" (70750)
- GRIP-ON 10 Locking Hose Clamp Plier, 118 Jaw Opening (139-10)
- C.H. Hanson Pliers