Shop All Locking Pliers
C.H. Hanson
7 in Straight Jaw Locking Plier
Mfr # 70700
Zoro # G4861127
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Constructed For Durability, Quality and Strength
- Jaw Width 1/2"
- Overall Length 7"
- Finish Nickel Plated
- Plier Jaw Style Straight Jaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 70700
- Zoro # G4861127
- UPC # 81834707006
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Jaw Width | 1/2" |
Overall Length | 7" |
Details
Features | Constructed For Durability, Quality and Strength |
Finish | Nickel Plated |
Plier Item | Manual Locking Pliers |
Plier Jaw Style | Straight Jaw |
Item | Straight Jaw Locking Pliers,7" |
Description
Straight Jaw Locking Pliers,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point 6" Magnetic Swivel Spark Plug Socket 5/8" (3928D)
- OSG Thread Forming Tap, M3-0.50, Plug, Bright, 0 Flutes (1410110700)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1/4-E (53116)
- GENERAL TOOLS Flexible Steel Rule, 6 In, Engineers (CF649MD)
- C.H. HANSON 9 in Long Nose Locking Plier (70950)
- C.H. HANSON Curved Jaw, Locking Pliers, 10" (71050)
- C.H. HANSON Curved Jaw, Locking Pliers, 5" (70550)
- C.H. HANSON Curved Jaw, Locking Pliers, 7" (70750)
- C.H. HANSON 10 in Straight Jaw Locking Plier (71000)
- C.H. HANSON 6 in Long Nose Locking Plier (70650)
- KD TOOLS Strght Extrnl Snap Ring Pliers, 9" (82142)
- C.H. Hanson Locking Pliers