Shop All Permanent Markers
C.H. Hanson
6.8 in. L China Marker Red 1 pc
Mfr # 10390
Zoro # G305347579
product price: $0.97
/ea
Sold in multiples of 12 for $11.64
$11.64
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.3 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 10390
- Zoro # G305347579
- UPC # 81834103907
- Country of Origin United States
- Category Permanent Markers
Dimensions
Width | 0.3 in |
Height | 7 in |
Details
Item | China Marker for marking on any surface |
Description
C.H. Hanson's China Markers are second to none. Made with high quality no-filler wax encased by Japanese paper you will not find a better China Marker on the market. Ideal for marking on ceramic tile glass and any porous or non-porous surfaces. C.H. Hanson China Markers are water-resistant. Built-in rip-cord ensures easy sharpening.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 4 1/2" x 6", Orange, 1000/Case (PL442)
- BSC PREFERRED 8 x 8'' - 3 Mil Reclosable Amber UV Bags, 1000PK (S-13770)
- SAFCO Sorting Table, 60"WX30"DX36"H (7749BL)
- ZORO SELECT Blank Square Label Green 2"W, Pk200 (3VCT4)
- C.H. HANSON 6.8 in. L China Marker White 1 pc (10392)
- C.H. HANSON Paint Marker, Permanent, Water Resis, White (10298)
- C.H. HANSON Paint Marker, Permanent, Water Resi, Yellow (10299)
- C.H. HANSON Paint Marker, Permanent, Water Resis, Black (10295)
- C.H. HANSON 6.8 in. L China Marker Black 1 pc (10391)
- AVERY Avery® Marks-A-Lot Permanent Marker, Pocket Clip, Bullet Tip, Black Ink, Dozen (24878)
- SHARPIE Red Industrial Marker, 12 PK (44002)
- C.H. Hanson Permanent Markers