Shop All Stencils
C.H. Hanson
6 Stencil Kit 77Pc
Mfr # 10116
Zoro # G1248086
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Interlocking Yes
- Material Brass
- Includes (1) Beginner, (1) Comma (,), (1) Dash (-), (1) Period Ender, (1) Plain Ender, (1) Apostrophe, (2) Ampersand, (2) Periods, (3) Spacers, A to Z, Numbers
- Number of Pieces 77
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.H. Hanson
- MFR # 10116
- Zoro # G1248086
- UPC # 081834101163
- Country of Origin United States
- Category Stencils
Dimensions
Individual Character Height | 6 in |
Overall Stencil Width | 8 5/8 in |
Overall Stencil Height | 1 3/4 in |
Details
Stencil Type | Combination Set |
Interlocking | Yes |
Material | Brass |
Item | 6 Stencil Kit 77Pc |
Includes | (1) Beginner, (1) Comma (,), (1) Dash (-), (1) Period Ender, (1) Plain Ender, (1) Apostrophe, (2) Ampersand, (2) Periods, (3) Spacers, A to Z, Numbers |
Number of Pieces | 77 |
Character Type | Combination Set |
Reusable | Yes |
Included Characters, Messages, and Symbols | 1 each: K, Q, X, Y, Z, Beginner, Plain Ender, Period Ender (·), Comma(,), Dash(-), Ampersand (&), Apostrophe ('), 2 each: A, B, C, D, E, F, G, H, I, J, L, M, N, O, P, R, S, T, U, V, W, 0-9, Spacer, Period(.) |
Product Type | Stencil Set |
Description
6 Stencil Kit 77Pc, Character Type Combination Set, Included Characters, Messages, and Symbols 1 each: K, Q, X, Y, Z, Beginner, Plain Ender, Period Ender (�), Comma(,), Dash(-), Ampersand (&), Apostrophe ('), 2 each: A, B, C, D, E, F, G, H, I, J, L, M, N, O, P, R, S, T, U, V, W, 0-9, Spacer, Period(.), Includes (1) Beginner, (1) Comma (,), (1) Dash (-), (1) Period Ender, (1) Plain Ender, (1) Apostrophe, (2) Ampersand, (2) Periods, (3) Spacers, A to Z, Numbers, Individual Character Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK All Terrain Work 8.5W Black, PR (RB4090)
- BRADY Lockout Board, Unfilled, Polycarbonate (50990)
- ACCUFORM OSHA DANGER SAFETY LABEL 600 VOLTS LELC165XVE (LELC165XVE)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (B144RGI/XL)
- C.H. HANSON Stencil Number 1 12 (101621)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10028 (10028)
- C.H. HANSON 6" Brass Interlocking Stencil Letters, 33 Piece Set (10036)
- C.H. HANSON Interlocking Stncls, Numb & Letters, Brass, 10068 (10068)
- C.H. HANSON Interlocking Stncls, Numb & Letters, Brass, 10073 (10073)
- C.H. HANSON 10" Brass Interlocking Stencil Gothic Style Numbers, 13 Piece Kit (10161)
- NEWSTRIPE Athletic Stencil, Hash Mark, 1/16" (10003340)
- C.H. Hanson Stencils