Shop All Stencils
C.H. Hanson
6 Inch Brass Interlock Stencil Letter M
Mfr # 10016M
Zoro # G3626519
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Number Set
- Interlocking Yes
- Material Brass
- Number of Pieces 15
- Includes (1) Beginner, (1) Dash (-), (1) Plain Ender, 0 to 9, (1) Period (.)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 10016M
- Zoro # G3626519
- Country of Origin United States
- Category Stencils
Dimensions
Individual Character Height | 6 in |
Details
Stencil Type | Number Set |
Interlocking | Yes |
Material | Brass |
Item | 6 Inch Brass Interlock Stencil Letter M |
Number of Pieces | 15 |
Includes | (1) Beginner, (1) Dash (-), (1) Plain Ender, 0 to 9, (1) Period (.) |
Reusable | Yes |
Product Type | Stencil Set |
Description
6 Inch Brass Interlock Stencil Letter M, Includes (1) Beginner, (1) Dash (-), (1) Plain Ender, 0 to 9, (1) Period (.), Individual Character Height 6 in, Interlocking Yes, Material Brass, Number of Pieces 15, Product Type Stencil Set, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Clear Anti-Fog, Scratch-Resistant (SF200-PV6)
- INDUSTRIAL SCIENTIFIC Dust Filter/Water Stop, Aspirated (17152395)
- POLAR PLUS Insulated Long Freezer Coat, -50F, Navy, M (34032-M)
- BRONER Tex-Mex Straw Sun Hat (48-88-414-m-g)
- C.H. HANSON Interlocking Stncls, Numb & Letters, Brass, 10071 (10071)
- C.H. HANSON 1/2" Brass Interlocking Stencil Letters and Numbers, 92 Piece Set (10146)
- C.H. HANSON Stencil Set 2IN 46 Pieces Interlocking (10192)
- C.H. HANSON 6" Brass Interlocking Stencil Letters and Numbers, 45 Piece Set (10076)
- C.H. HANSON Parking Lot Stencil Kit, Plastic (12460)
- C.H. HANSON Stencil Set 1IN 46 Pieces Interlocking (10191)
- C.H. HANSON Stencil Set, Numbers&Letters, Plstic, 138PC (10195)
- C.H. Hanson Stencils