Shop All Stencils
C.H. Hanson
6 Inch Brass Interlock Stencil Letter C
Mfr # 10016C
Zoro # G3626485
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Number Set
- Interlocking Yes
- Material Brass
- Includes (1) Beginner, (1) Dash (-), (1) Plain Ender, 0 to 9, (1) Period (.)
- Number of Pieces 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.H. Hanson
- MFR # 10016C
- Zoro # G3626485
- Country of Origin United States
- Category Stencils
Dimensions
Individual Character Height | 6 in |
Details
Stencil Type | Number Set |
Interlocking | Yes |
Material | Brass |
Item | 6 Inch Brass Interlock Stencil Letter C |
Includes | (1) Beginner, (1) Dash (-), (1) Plain Ender, 0 to 9, (1) Period (.) |
Number of Pieces | 15 |
Reusable | Yes |
Product Type | Stencil Set |
Description
6 Inch Brass Interlock Stencil Letter C, Includes (1) Beginner, (1) Dash (-), (1) Plain Ender, 0 to 9, (1) Period (.), Individual Character Height 6 in, Interlocking Yes, Material Brass, Number of Pieces 15, Product Type Stencil Set, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE ANSI A4 Nitrile Coated CR Gloves 12-Pair, Green, Size XL (7042-12PR)
- SIGNMISSION OSHA Sign, Keep This Lab Clean With Symbol, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape (OS-NS-P-1218-L-13876)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Orange (WMN100258)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Fleece Lining, M (0379RHVLMED)
- C.H. HANSON Stencil, Handicap, 34 x 34 In. (70342)
- C.H. HANSON No 10 Stencil Brush (12004)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10034 (10034)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10036 (10036)
- C.H. HANSON Stencil, No Parking, 12 x 54 In. (70001)
- C.H. HANSON Stencil Set 3IN 46 Pieces Interlocking (10193)
- NMC Individual Character Stencil 8" Number Set, PMC8-A (PMC8-A)
- C.H. Hanson Stencils