Shop All Locking Pliers
C.H. Hanson
6 in Long Nose Locking Plier
Mfr # 70650
Zoro # G4861136
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Constructed For Durability, Quality and Strength
- Jaw Width 3/8"
- Overall Length 6"
- Finish Nickel Plated
- Plier Jaw Style Long Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.H. Hanson
- MFR # 70650
- Zoro # G4861136
- UPC # 081834706504
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Jaw Width | 3/8" |
Overall Length | 6" |
Details
Features | Constructed For Durability, Quality and Strength |
Finish | Nickel Plated |
Plier Item | Manual Locking Pliers |
Plier Jaw Style | Long Nose |
Item | Long Nose Locking Pliers,6" |
Description
Long Nose Locking Pliers,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS 7" Wire Cutter, Shear Cut, Handle Design: Black Vinyl Covered (20023)
- STRIKER Striker 689076776295 Mechanical Carpenter Pencil (689076776295)
- KRAFT TOOL Floor/Form Scraper, 7 (GG013)
- GREENFIELD THREADING Pipe Tap Semi-Bottoming, 4 Flutes (384524)
- C.H. HANSON Curved Jaw, Locking Pliers, 5" (70550)
- C.H. HANSON Curved Jaw, Locking Pliers, 7" (70750)
- C.H. HANSON 9 in Long Nose Locking Plier (70950)
- C.H. HANSON 7 in Straight Jaw Locking Plier (70700)
- C.H. HANSON Curved Jaw, Locking Pliers, 10" (71050)
- C.H. HANSON 10 in Straight Jaw Locking Plier (71000)
- KNIPEX 5" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A11)
- C.H. Hanson Locking Pliers