Shop All Stencils
C.H. Hanson
4 inch Stencil Let. & Num. 92 pc Set
Mfr # 10154
Zoro # G4999215
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Stencil Application Industrial
- Stencil Character A Thru Z, Punctuation
- Character Height 4 in
- Character Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 10154
- Zoro # G4999215
- UPC # 081834101545
- Country of Origin United States
- Category Stencils
Dimensions
Character Height | 4 in |
Character Width | 2 1/4 in |
Overall Height | 6 in |
Overall Width | 3 1/4 in |
Individual Character Width | 2 1/4 in |
Individual Character Height | 4 in |
Overall Stencil Width | 8 3/4 in |
Overall Stencil Height | 6 in |
Description
Stencil Kit, Character Type Letter/Number Set, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Gothic, Included Characters, Messages, and Symbols 0 to 9, A to Z, Ampersand (&), Dash(-), Dollar Sign ($), Large Space, Period(.), Small Space, Includes (1) Q, Beginner, Plain Ender, Period Ender (�), Comma (,), Dash(-), Apostrophe ('), (2) B, C, D, F, G, H, J, K, L, M, P, R, T, U, V, W, X, Y, Z, 2 to 9, Period(.), Ampersand (&), (3) A, I, N, O, S, 1, 0, Spacer, (4) E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- BRADY ToughStripe Cold Floor Marking Tape 2in X 100' Polyester Red (152748)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, Red, White (U7-1089-RA_14X10)
- MILWAUKEE TOOL Impact Resistant Demolition Gloves - Medium (48-22-8751)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10036 (10036)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10034 (10034)
- C.H. HANSON Letter Sets 3/8, Dot Style Hand Stamps (26350)
- C.H. HANSON 1 inch Stencil Let. & Num. 92 pc Set (10148)
- C.H. HANSON Stencil Kit, Steel, 1/32 in. (27770)
- C.H. HANSON Stencil Set, Letters & Numbers, Brass, 10149 (10149)
- NMC Individual Character Stencil 24" Number Set, PMC24-G (PMC24-G)
- C.H. Hanson Stencils