Shop All Letters and Numbers
C.H. Hanson
3/8 in. Rhino Number Set
Mfr # 21880
Zoro # G5551743
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3/8 in
- Overall Height 3-1/2"
- Material Steel
- Shank Size Square 3/4 in
- Case Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 21880
- Zoro # G5551743
- UPC # 081834218809
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3/8 in |
Overall Height | 3-1/2" |
Shank Size Square | 3/4 in |
Shank Length | 3 1/2 in |
Overall Width | 3/4" |
Character Width | 3/4 in |
For Shank Diameter | 1/4 in |
Shank Size | 3/4 in x 3 1/2 in |
Shank Width | 3/4 in |
Details
Material | Steel |
Case Material | Wood |
Includes | (9) 0 to 8 (With 6 Serving as 9) |
Item | Hand Stamp |
Includes Holder | No |
Impression Character Style | Gothic |
Product Type | Character Sets |
Character Type Set | Number Set |
For Maximum Surface Hardness | Rockwell C Scale 60 to 63 |
Stamp Material | Steel |
For Max Surface Hardness | Rockwell C63 |
Characters Included | 0 thru 9 (6 doubles as 9) |
Shank Thickness | 3/4 in |
Duty | Heavy |
US DOE RDT-F7-3T Specification Compliance | No |
Description
Hand Stamp, Character Height 3/8 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Heavy, For Maximum Surface Hardness Rockwell C Scale 60 to 63, For Shank Diameter 1/4 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (9) 0 to 8 (With 6 Serving as 9), Includes Holder No, Letter Casing Not Applicable, Maximum Characters per Line Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 10 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X4X10AMCH)
- KISHIGO XL, Lime, Class 2, All Mesh Contrast Vest (1195-XL)
- MSA SAFETY Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point) (10194795)
- CONDOR Leather Gloves, Split/Double, S, PR (2MDD5)
- C.H. HANSON Letter and Number Set, 1/8 In. H, Steel (26185)
- C.H. HANSON Letter and Number Set, 1/8 In. H, Steel (20624)
- C.H. HANSON Interlocking, Brass Stencil Set, 1", 77pcs (10108)
- C.H. HANSON Number Set, 1/8 In. H, Steel (20541)
- C.H. HANSON Interlocking, Brass Stencil Set, 1/2, 45pcs (10066)
- C.H. HANSON 15Piece Adjustable Single Number Stencil Set, 0 To 9, 1Beginner, 1Plain Ender, 1Dash And, 10006 (10006)
- HY-KO 3/4In Consecutive 1-100 Numbers, 10PK (A02092)
- C.H. Hanson Letters and Numbers