Shop All Letters and Numbers
C.H. Hanson
3/8 in. Rhino Letter Set
Mfr # 21770
Zoro # G5625891
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3/8 in
- Overall Height 3-1/2"
- Material Steel
- Case Material Wood
- Includes (27) A to Z, Ampersand (&)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 21770
- Zoro # G5625891
- UPC # 081834217703
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3/8 in |
Overall Height | 3-1/2" |
Shank Length | 3 1/2 in |
Shank Size Square | 3/4 in |
Character Width | 3/4 in |
Overall Width | 3/4" |
Shank Width | 3/4 in |
For Shank Diameter | 3/8 in |
Shank Size | 3/4 in x 3 1/2 in |
Description
Hand Stamp, Character Height 3/8 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), Duty Heavy, For Maximum Surface Hardness Rockwell C Scale 60 to 63, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (27) A to Z, Ampersand (&), Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coverall, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWH5X002500)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Red, 3 ft. W x (GS 0035CR)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCSL2-21003 (TCSL2-21003)
- FIRST WATCH AV-800 Pro 4-Pocket Vest (USCG Type III) - Hi-Vis Yellow/B (AV-800-HV-2XL-3XL)
- C.H. HANSON 3/8 in. Rhino Number Set (21880)
- C.H. HANSON Letter Set, 1/4 In. H, Steel (21051)
- C.H. HANSON Number Set, 1/8 In. H, Steel (20541)
- C.H. HANSON Letter/Number Stamp Set, Std, Steel, 3/16" (20625)
- C.H. HANSON Letter Set, 3/8 In. H, Steel (20350)
- C.H. HANSON Letter Set, 3/16 In. H, Steel (20250)
- BRADY Letter Identification Card, E, PK32 (3420-E)
- C.H. Hanson Letters and Numbers