Shop All Letters and Numbers
C.H. Hanson
3/8 in. Heavy Duty Letter Set
Mfr # 21151
Zoro # G5145463
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3/8 in
- Overall Height 3"
- Material Steel
- Shank Size Square 9/16 in
- Shank Length 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 21151
- Zoro # G5145463
- UPC # 081834211510
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3/8 in |
Overall Height | 3" |
Shank Size Square | 9/16 in |
Shank Length | 3 1/8 in |
Overall Width | 9/16" |
Character Width | 9/16 in |
For Shank Diameter | 3/8 in |
Shank Size | 9/16 in x 3 1/8 in |
Shank Width | 9/16 in |
Details
Material | Steel |
Item | Hand Stamp |
Includes | (27) A to Z, Ampersand (&) |
Duty | Moderate |
For Max Surface Hardness | Rockwell C62 |
Shank Thickness | 9/16 in |
US DOE RDT-F7-3T Specification Compliance | No |
Characters Included | A thru Z, Ampersand(&) |
Character Type Set | Letter Set |
Includes Holder | No |
Product Type | Character Sets |
Stamp Material | Steel |
Letter Casing | Uppercase |
Impression Character Style | Gothic |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Description
Hand Stamp, Character Height 3/8 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), Duty Moderate, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (27) A to Z, Ampersand (&), Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H (48JR34)
- ONGUARD Le-Coverall Chem Splash Suit, Green, 2XL (7102200)
- PANDUIT Nylon Cloth 250 Label Cassette, 0.5x0.75 (N050X075C1C)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, 3XL, 1 PR (1073-XXXL (12))
- C.H. HANSON 1/8 in. Rhino Number Set (21830)
- C.H. HANSON Steel Stamps Set, 1/4 in., 36 pcs. (29275)
- C.H. HANSON 1/8 in. Rhino Letter Set (21730)
- C.H. HANSON 15Piece Adjustable Single Number Stencil Set, 0 To 9, 1Beginner, 1Plain Ender, 1Dash And, 10006 (10006)
- C.H. HANSON 1/4 in. Rhino Number Set (21870)
- C.H. HANSON Letter and Number Set, 1/4 In. H, Steel (26688)
- BRADY Numbers and Letters Labels, PK 10 (5050P-P)
- C.H. Hanson Letters and Numbers