Shop All Stencils
C.H. Hanson
33 Piece Brass Stencil Letter Set
Mfr # 10167
Zoro # G1247858
Free Shipping & Returns
$836.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Letter Set
- Interlocking Yes
- Material Brass
- Includes (1) Beginner, (1) Comma (,), (1) Dash (-), (1) Period (.), (1) Period Ender, (1) Ampersand (&), (1) Apostrophe, A to Z
- Number of Pieces 33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.H. Hanson
- MFR # 10167
- Zoro # G1247858
- UPC # 081834101675
- Country of Origin United States
- Category Stencils
Dimensions
Overall Stencil Height | 1 5/8 in |
Individual Character Height | 12 in |
Overall Stencil Width | 11 3/8 in |
Details
Stencil Type | Letter Set |
Interlocking | Yes |
Material | Brass |
Item | 33 Piece Brass Stencil Letter Set |
Includes | (1) Beginner, (1) Comma (,), (1) Dash (-), (1) Period (.), (1) Period Ender, (1) Ampersand (&), (1) Apostrophe, A to Z |
Number of Pieces | 33 |
Character Type | Letter Set |
Included Characters, Messages, and Symbols | 1 each: A to Z, Beginner, Period Ender, Spacer, Comma, Dash, Period, Ampersand |
Product Type | Stencil Set |
Description
33 Piece Brass Stencil Letter Set, Character Type Letter Set, Included Characters, Messages, and Symbols 1 each: A to Z, Beginner, Period Ender, Spacer, Comma, Dash, Period, Ampersand, Includes (1) Beginner, (1) Comma (,), (1) Dash (-), (1) Period (.), (1) Period Ender, (1) Ampersand (&), (1) Apostrophe, A to Z, Individual Character Height 12 in, Interlocking Yes, Material Brass, Number of Pieces 33, Overall Stencil Height 1 5/8 in, Overall Stencil Width 11 3/8 in, Product Type Stencil Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Shoulder strap-back support belt with elastic reinforced S (USF02C)
- YOUNGSTOWN GLOVE CO Leather Gloves, Gray, Grade A, Unlined, S, PR (12-3180-70-S)
- PIP Leather Drivers, HV Green, L1 Impact TPR (9916/XL)
- VIKING Viking Journeyman 420D Jacket Green (3305J-XXXL)
- C.H. HANSON Stencil Kit, Steel, 1/32 in. (27770)
- C.H. HANSON Stencil Set, Numbers, Brass, 10014 (10014)
- C.H. HANSON Stencil, Number Kit, 12pcs., 10 x 6-2/3 In. (70357)
- C.H. HANSON Stencil Set, Numbers, Brass, 10016 (10016)
- C.H. HANSON Stencil Kit, 2 in Character Height, 1 in Character Width, Letters and Numbers, Brass, 92 pc Set (10151)
- C.H. HANSON Stencil, Handicap, 34 x 34 In. (70342)
- C.H. HANSON 1/16 Combination Letter & Number Set (21623)
- C.H. Hanson Stencils