Shop All Letters and Numbers
C.H. Hanson
3/16 in. Rhino Number Set
Mfr # 21850
Zoro # G6072683
product price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3/16 in
- Overall Height 3-1/2"
- Material Steel
- Case Material Wood
- Includes (9) 0 to 8 (With 6 Serving as 9)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 21850
- Zoro # G6072683
- UPC # 081834218502
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3/16 in |
Overall Height | 3-1/2" |
Shank Length | 3 1/2 in |
Shank Size Square | 9/16 in |
Character Width | 9/16 in |
Overall Width | 9/16" |
Shank Width | 9/16 in |
Shank Size | 9/16 in x 3 1/2 in |
For Shank Diameter | 3/16 in |
Details
Material | Steel |
Case Material | Wood |
Item | Hand Stamp |
Includes | (9) 0 to 8 (With 6 Serving as 9) |
For Maximum Surface Hardness | Rockwell C Scale 60 to 63 |
Impression Character Style | Gothic |
Duty | Heavy |
Product Type | Character Sets |
Character Type Set | Number Set |
For Max Surface Hardness | Rockwell C63 |
Characters Included | 0 thru 9 (6 doubles as 9) |
Stamp Material | Steel |
Includes Holder | No |
Shank Thickness | 9/16 in |
US DOE RDT-F7-3T Specification Compliance | No |
Description
Hand Stamp, Character Height 3/16 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Heavy, For Maximum Surface Hardness Rockwell C Scale 60 to 63, For Shank Diameter 3/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (9) 0 to 8 (With 6 Serving as 9), Includes Holder No, Letter Casing Not Applicable, Maximum Characters per Line Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Lanyard, 6 ft., Green (10193128)
- CESTUS Work Gloves , Deep Impact Driver Winter #5219 PR (5219 M)
- BRADY Portable Lockout Kit, Filled, Electrical, 9 (99300)
- XPOSE SAFETY Collapsible Traffic Cone, Oxford Fabric/Poly, 28" H, 10" W, Orange (CTC28-1-X)
- C.H. HANSON Letter Stencil Set, 33Piece Interlocking Reusable, 3 In Character Height, 28 Ga Brass, 10327 (10327)
- C.H. HANSON Letter Set, 3/16 In. H, Steel (20250)
- C.H. HANSON 15Piece Adjustable Single Number Stencil Set, 0 To 9, 1Beginner, 1Plain Ender, 1Dash And, 10006 (10006)
- C.H. HANSON Interlocking, Brass Stencil Set, 5", 77pcs (10115)
- C.H. HANSON Number Set, 3/8 In. H, Steel (20601)
- C.H. HANSON Letter Set, 3/8 In. H, Steel (20350)
- STRANCO Die Cut Letter Label, C (DBV-SINGLE-8-C)
- C.H. Hanson Letters and Numbers