Shop All Letters and Numbers
C.H. Hanson
3/16 in. Heavy Duty Let. & Num. Set
Mfr # 21627
Zoro # G5145454
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3/16 in
- Overall Height 3-3/4"
- Material Steel
- Shank Size Square 3/8 in
- Shank Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 21627
- Zoro # G5145454
- UPC # 081834216270
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3/16 in |
Overall Height | 3-3/4" |
Shank Size Square | 3/8 in |
Shank Length | 2 3/4 in |
Overall Width | 3/8" |
Character Width | 3/8 in |
For Shank Diameter | 1/8 in |
Shank Size | 3/8 in x 2 3/4 in |
Shank Width | 3/8 in |
Details
Material | Steel |
Item | Hand Stamp |
Includes | (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&) |
Shank Thickness | 3/8 in |
Impression Character Style | Gothic |
Stamp Material | Steel |
Includes Holder | No |
Character Type Set | Letter/Number Set |
For Max Surface Hardness | Rockwell C62 |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Letter Casing | Uppercase |
Duty | Moderate |
Characters Included | A thru Z, 0 thru 9 (6 doubles as 9), Ampersand (&) |
US DOE RDT-F7-3T Specification Compliance | No |
Product Type | Character Sets |
Description
Hand Stamp, Character Height 3/16 in, Character Type Set Letter/Number Set, Characters Included 0 to 8 (With 6 serving as 9), A to Z, Ampersand (&), Duty Moderate, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 1/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&), Includes Holder No, Letter Casing Uppercase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Flexo Grip Glove, XL (A310)
- CONDOR Spill Kit, Universal (35ZR76)
- LYLE No Smoking Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English (U4-1072-RD_14X10)
- TARPS NOW 7' X 20' Drain Tarps / Leak Diverters (DTP12WB-0720)
- C.H. HANSON 3/16 in. Rhino Number Set (21850)
- C.H. HANSON 1/8 in. Rhino Letter Set (21730)
- C.H. HANSON Letter Set, 1/4 In. H, Steel (21051)
- C.H. HANSON CH Hanson 20541 Standard Number Stamp Set, Steel, 9-Piece (20541)
- C.H. HANSON Number Stencil Set, 15Piece Interlocking Reusable, 2 In Character Height, 28 Ga Brass, 10305 (10305)
- C.H. HANSON Number Set, 3/8 In. H, Steel (20601)
- JJ KELLER Number Label, 1, Black, PK20 (1583)
- C.H. Hanson Letters and Numbers