Shop All Tags
C.H. Hanson
2 Square Aluminum Tags, PK100
Mfr # 41461
Zoro # G0665519
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Height 2 in
- Width 2 in
- Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.H. Hanson
- MFR # 41461
- Zoro # G0665519
- UPC # 81834414614
- Country of Origin United States
- Category Tags
Dimensions
Height | 2 in |
Width | 2 in |
Diameter | 2 in |
Mounting Hole Diameter | 0.1875 in |
Details
Material | Aluminum |
Color | Silver |
Character Type | Blank |
Tag Shape | Square |
Item | 2 Square Aluminum Tags Pk100 |
Thickness | 0.04 in |
Includes | (100) Tags |
Indoor/Outdoor Usage | Indoor/Outdoor |
Printed Language | No Text |
Chemical Resistant | No |
Graffiti Resistant | No |
Write on Surface | Yes |
UV Resistant | Yes |
Minimum Service Temperature | -50 Degrees F |
Abrasion Resistant | Yes |
Corrosion Resistant | Yes |
Maximum Service Temperature | 150 Degrees F |
Number Sequence | Not Numbered |
Description
2 Square Aluminum Tags Pk100, Tag Shape Square, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 6"W x 4"H Curved Metal Frame (300883)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 12PK (713HGWU/L)
- RED KAP Insulated Duck Bib Overall (BD30BD RG M)
- CAT FOOTWEAR Size 8W Men's Wellington Boot Steel Work Boot, Brown (P89516)
- C.H. HANSON Blank Tag, 1-3/32inH x 1-3/32inW, PK100 (41832)
- C.H. HANSON Blk Tag, 1-1/2 x 1-1/2 In, Sil, Sst, PK25 (42858)
- C.H. HANSON Blank Tag, Round, Steel, PK25 (43125)
- C.H. HANSON Blk Tag, 1 x 1 In, Brs, Rnd, PK25 (42822)
- C.H. HANSON Blank Tag, Rectangle, Orange, PK5 (43002)
- C.H. HANSON Blk Tag, 1 x 1-7/8 In, Brs, Oval, PK25 (42742)
- AVERY Green Inventory Tags, PK25 (62428)
- C.H. Hanson Tags