Shop All Barrier, Flagging and Underground Tapes
C.H. Hanson
1/8 Inch Thick 43 H X 51 L X 46 H
Mfr # 12438
Zoro # G1248208
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Stencil
- Weight 3.475 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 12438
- Zoro # G1248208
- UPC # 081834124384
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Details
Item | 1/8 Inch Thick 43 H X 51 L X 46 H |
Product Type | Stencil |
Weight | 3.475 lb |
Description
1/8 Inch Thick 43 H X 51 L X 46 H, Product Type Stencil, Weight 3.475 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 12 CROSSCUT ST, MENS PR (A7712-12W)
- OCCUNOMIX Back Support, 8 In., M (626-063)
- RED KAP Womens Work N Motion Pant (PZ33CH 16 28)
- BRADY Danger Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 25667 (25667)
- C.H. HANSON Tape Flagging Red 300' (17021)
- C.H. HANSON CH Hanson 19000 1000 ft. Yellow Caution Tape (162076)
- C.H. HANSON Tape Barcd Wet Paint200' (15011)
- C.H. HANSON Flagging Tape, 300 ft L, 1316 in W, Green, Polyethylene (17026)
- C.H. HANSON CH Hanson 17007 150 ft. Sub Zero Flagging Tape Orange (2444644)
- C.H. HANSON Tape Flagging Blue 300' (17023)
- ZORO SELECT Flagging Tape, Yellow/Red, 300ft x 1-3/8In (SYR-200)
- C.H. Hanson Traffic Safety