Shop All Letters and Numbers
C.H. Hanson
1/8 in. Heavy Duty Let. & Num. Set
Mfr # 21625
Zoro # G4999233
product price: $90.65
/ea
Free Shipping & Returns
$90.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/8 in
- Overall Height 2-1/2"
- Material Steel
- Shank Size Square 5/16 in
- Shank Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 21625
- Zoro # G4999233
- UPC # 081834216256
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1/8 in |
Overall Height | 2-1/2" |
Shank Size Square | 5/16 in |
Shank Length | 2 1/2 in |
Overall Width | 5/16" |
Character Width | 5/16 in |
Shank Size | 5/16 in x 2 1/2 in |
For Shank Diameter | 1/8 in |
Shank Width | 5/16 in |
Details
Material | Steel |
Item | Hand Stamp |
Includes | (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&) |
Shank Thickness | 5/16 in |
Impression Character Style | Gothic |
Letter Casing | Uppercase |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Includes Holder | No |
For Max Surface Hardness | Rockwell C62 |
Characters Included | A thru Z, 0 thru 9 (6 doubles as 9), Ampersand (&) |
US DOE RDT-F7-3T Specification Compliance | No |
Character Type Set | Letter/Number Set |
Duty | Moderate |
Stamp Material | Steel |
Product Type | Character Sets |
Description
Hand Stamp, Character Height 1/8 in, Character Type Set Letter/Number Set, Characters Included 0 to 8 (With 6 serving as 9), A to Z, Ampersand (&), Duty Moderate, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 1/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&), Includes Holder No, Letter Casing Uppercase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Size 9 Men's Wellington Boot Composite Work Boot, Light Brown (GB00243)
- 3M Reading Glasses, +1.5, Clear, Polycarbonate (11374-00000-20)
- AVENGER SAFETY FOOTWEAR Size 8 FRAMER ST, MENS PR (A7227-8W)
- HEXARMOR Safety Gloves, 10 4/5 in, Left n Right, PR1 (4073-XXL (11))
- C.H. HANSON Rhino Letter Stamp Set, A-Z (21760)
- C.H. HANSON Letter Set, 3/16 In. H, Steel (20250)
- C.H. HANSON Letter Set, 1/4 In. H, Steel (25300)
- C.H. HANSON Letter Set, 1/4 In. H, Steel (20300)
- C.H. HANSON 3/8in Single Steel Type Letter or Number Stamp (27638-0)
- C.H. HANSON Steel Stamps Set, 1/8 in., 27 pcs. (29100)
- BRADY Carded Numbers and Letters, 3, PK32 (3420-3)
- C.H. Hanson Letters and Numbers