Shop All Letters and Numbers
C.H. Hanson
1/4 in. Rhino Number Set
Mfr # 21870
Zoro # G7590335
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/4 in
- Overall Height 3-1/2"
- Material Steel
- Shank Size Square 5/8 in
- Case Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 21870
- Zoro # G7590335
- UPC # 081834218700
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1/4 in |
Overall Height | 3-1/2" |
Shank Size Square | 5/8 in |
Shank Length | 3 1/2 in |
Overall Width | 5/8" |
Character Width | 5/8 in |
Shank Size | 5/8 in x 3 1/2 in |
Shank Width | 5/8 in |
For Shank Diameter | 1/4 in |
Details
Material | Steel |
Case Material | Wood |
Includes | (9) 0 to 8 (With 6 Serving as 9) |
Item | Hand Stamp |
For Max Surface Hardness | Rockwell C63 |
Impression Character Style | Gothic |
Stamp Material | Steel |
Includes Holder | No |
Characters Included | 0 thru 9 (6 doubles as 9) |
Product Type | Character Sets |
Shank Thickness | 5/8 in |
US DOE RDT-F7-3T Specification Compliance | No |
Duty | Heavy |
For Maximum Surface Hardness | Rockwell C Scale 60 to 63 |
Character Type Set | Number Set |
Description
Hand Stamp, Character Height 1/4 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Heavy, For Maximum Surface Hardness Rockwell C Scale 60 to 63, For Shank Diameter 1/4 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (9) 0 to 8 (With 6 Serving as 9), Includes Holder No, Letter Casing Not Applicable, Maximum Characters per Line Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LIGHTING REFLECTOR-TRIANGLE WARNING KIT:SET OF 3 (71422)
- LYLE Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1325-NA_10x7 (U3-1325-NA_10x7)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Brown, 10-1/2, D, PR (SE4625)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 7 1 pc, 3PK (841610)
- C.H. HANSON Number Set, 1/4 In. H, Steel (26141)
- C.H. HANSON Number Set, 3/8 In. H, Steel (21480)
- C.H. HANSON 1/8 in. Rhino Letter Set (21730)
- C.H. HANSON 15Piece Adjustable Single Number Stencil Set, 0 To 9, 1Beginner, 1Plain Ender, 1Dash And, 10006 (10006)
- C.H. HANSON CH Hanson 20541 Standard Number Stamp Set, Steel, 9-Piece (20541)
- C.H. HANSON Steel Stamps Set, 1/8 in., 9 pcs. (29150)
- SURE-LOC HARDWARE Sure-Loc Hardware Stainless Steel House Number, 6, No. 7, Vintage Bronze (HNSS6-7 11P)
- C.H. Hanson Letters and Numbers