Shop All Stencils
C.H. Hanson
1/2 Round Face Sort 4
Mfr # 260004
Zoro # G1247541
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Letter Set
- Stencil Application Industrial
- Includes A to Z, Ampersand (&)
- Number of Pieces 27
- Font Round Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 260004
- Zoro # G1247541
- Country of Origin United States
- Category Stencils
Dimensions
Overall Stencil Height | 6 in |
Individual Character Height | 1/2 in |
Overall Stencil Width | 6 1/16 in |
Details
Stencil Type | Letter Set |
Stencil Application | Industrial |
Item | 1/2 Round Face Sort 4 |
Includes | A to Z, Ampersand (&) |
Number of Pieces | 27 |
Font | Round Face |
Included Characters, Messages, and Symbols | A to Z, Ampersand (&) |
Product Type | Stencil Set |
Description
1/2 Round Face Sort 4, Font Round Face, Included Characters, Messages, and Symbols A to Z, Ampersand (&), Includes A to Z, Ampersand (&), Individual Character Height 1/2 in, Number of Pieces 27, Overall Stencil Height 6 in, Overall Stencil Width 6 1/16 in, Product Type Stencil Set, Stencil Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLE H BOOTS Size 11-1/2 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 11.5D)
- CONDOR Reading Glasses, +1.25, Clear, Plycrbnt (6PPC1)
- SNAKE GUARDZ Snake Guardz "Shin Armor" (205 4)
- DYMO XTL All-Purpose Vinyl Labels, 0.5" x 24.6 ft, White/Black Print (1868751)
- C.H. HANSON 6" Brass Interlocking Stencil Letters and Numbers, 45 Piece Set (10076)
- C.H. HANSON Stencil Set, Numbers, Brass, 10016 (10016)
- C.H. HANSON Letter Sets 3/8, Dot Style Hand Stamps (26350)
- C.H. HANSON Stencil Kit, Steel, 1/8 in., 27774 (27774)
- C.H. HANSON C.H. Hanson Brass Stencils 5In High10035 (10035)
- C.H. HANSON Stencil Kit, Steel, 1/32 in. (27770)
- NMC Individual Character Stencil 8" Number Set, PMC8-R (PMC8-R)
- C.H. Hanson Stencils