Shop All Stencils
C.H. Hanson
1/16 Combination Letter & Number Set
Mfr # 21623
Zoro # G1247745
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Stencil Application Industrial
- Duty Heavy
- Character Type Letter/Number/Punctuation Set
- Includes 0 through 9 (6 used as 9), A to Z, Ampersand (&)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 21623
- Zoro # G1247745
- UPC # 81834216232
- Country of Origin United States
- Category Stencils
Dimensions
Individual Character Height | 1/16 in |
Overall Stencil Width | 9 1/8 in |
Overall Stencil Height | 1 7/8 in |
Details
Stencil Type | Combination Set |
Stencil Application | Industrial |
Duty | Heavy |
Item | 1/16 Combination Letter & Number Set |
Character Type | Letter/Number/Punctuation Set |
Includes | 0 through 9 (6 used as 9), A to Z, Ampersand (&) |
Number of Pieces | 36 |
Product Type | Stencil Set |
Included Characters, Messages, and Symbols | 0 through 9 (6 used as 9), A to Z, Ampersand (&) |
Description
1/16 Combination Letter & Number Set, Character Type Letter/Number/Punctuation Set, Duty Heavy, Included Characters, Messages, and Symbols 0 through 9 (6 used as 9), A to Z, Ampersand (&), Includes 0 through 9 (6 used as 9), A to Z, Ampersand (&), Individual Character Height 1/16 in, Number of Pieces 36, Overall Stencil Height 1 7/8 in, Overall Stencil Width 9 1/8 in, Product Type Stencil Set, Stencil Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overall, 4XL, Black (104393-BLK)
- ZORO SELECT Traffic Barrel, White/Orange (03-755)
- BRADY Thermal Transfer Printer Labels, White on Translucent, Labels/Roll: 5000 (THT-80-427-5)
- 2W INTERNATIONAL Cooling Towel (CT-1330)
- C.H. HANSON Stencil Set 1IN 46 Pieces Interlocking (10191)
- C.H. HANSON Stencil, Number Kit, 12pcs., 12 x 9 In. (70358)
- C.H. HANSON In.1/2In.In. 92 Pieces Stencil Kitin. (10146)
- C.H. HANSON Stencil Set, Letters & Numbers, Brass, 10156 (10156)
- C.H. HANSON Stencil Kit, Steel, 1/8 in., 27778 (27778)
- C.H. HANSON 1 inch Stencil Let. & Num. 92 pc Set (10148)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-831 (T-831)
- C.H. Hanson Stencils