Shop All Stencils
C.H. Hanson
1 inch Stencil Let. & Num. 92 pc Set
Mfr # 10148
Zoro # G4999197
$62.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Stencil Application Industrial
- Stencil Character A Thru Z, Punctuation
- Character Height 1 in
- Character Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.H. Hanson
- MFR # 10148
- Zoro # G4999197
- UPC # 081834101484
- Country of Origin United States
- Category Stencils
Dimensions
Character Height | 1 in |
Character Width | 3/4 in |
Overall Height | 2 1/2 in |
Overall Width | Variable |
Overall Stencil Height | 2 1/2 in |
Individual Character Height | 1 in |
Individual Character Width | 3/4 in |
Overall Stencil Width | 4 3/4 in |
Description
Stencil Kit, Character Type Letter/Number Set, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Gothic, Included Characters, Messages, and Symbols 0 to 9, A to Z, Ampersand (&), Dash(-), Dollar Sign ($), Large Space, Period(.), Small Space, Includes (1) Q, Beginner, Plain Ender, Period Ender (�), Comma (,), Dash(-), Apostrophe ('), (2) B, C, D, F, G, H, J, K, L, M, P, R, T, U, V, W, X, Y, Z, 2 to 9, Period(.), Ampersand (&), (3) A, I, N, O, S, 1, 0, Spacer, (4) E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Foot-Rest" Interlocking Anti-Fatigue Floor Mat - 1/2 in x 28 in x 31 in - Finished Tile (03_146_WEB)
- NATIONAL MARKER CO National Marker Caution Do Not Enter Barricade Tape With Dispenser Box (CU-74391)
- CONDOR Leather Gloves, M, PR (3BC06)
- PLASTICS R UNIQUE Truck Parking Block, Yellow, 8 ft., Spikes (71096TBY-SPIKES)
- C.H. HANSON 3" Brass Interlocking Stencil Letters, 33 Piece Set (10033)
- C.H. HANSON Stencil Set, Letters, Plastic, PK3 (10189)
- C.H. HANSON Stencil, Brass, 4-1/2in (10072)
- C.H. HANSON 10194 4 Inch 46 Pieces Master Stencil S (10194)
- C.H. HANSON Interlocking Stncls, Numb & Letters, Brass, 10068 (10068)
- C.H. HANSON Stencil, Number Kit, 12pcs., 8 x 5-1/4 In. (70356)
- NMC Individual Character Stencil 36" Number Set, PMC36-B (PMC36-B)
- C.H. Hanson Stencils