Shop All Tags
This Product is Discontinued
C.H. Hanson
1 Inch Round Stainless Blank Tags (Discontinued)
Mfr # 1078S
Zoro # G1248138
This Product is Discontinued
Key Features
- Material Stainless Steel
- Color Silver
- Height 1 in
- Width 1 in
- Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.H. Hanson
- MFR # 1078S
- Zoro # G1248138
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 in |
Width | 1 in |
Diameter | 1 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Stainless Steel |
Color | Silver |
Character Type | Blank |
Tag Shape | Round |
Item | 1 Inch Round Stainless Blank Tags |
Includes | (100) Tags |
Thickness | 0.04 in |
Indoor/Outdoor Usage | Indoor/Outdoor |
Write on Surface | Yes |
Graffiti Resistant | No |
Chemical Resistant | No |
Abrasion Resistant | Yes |
Corrosion Resistant | Yes |
Printed Language | No Text |
Maximum Service Temperature | 150 Degrees F |
UV Resistant | Yes |
Number Sequence | Not Numbered |
Minimum Service Temperature | -50 Degrees F |
Description
1 Inch Round Stainless Blank Tags, Tag Shape Round, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.